Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DCGA, 2, CBN

  • Mfr # 2NUDCGA32.52LE-BN7500

  • Zoro # G6373118


product price: $83.85
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
DCGA
Inscribed Circle
3
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NUDCGA32.52LE-BN7500
Zoro #
G6373118
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
32.52
Corner Radius
2
Insert Thickness
0.1560"
Nose Radius
0.0156"
Mounting Hole Dia.
0.173"
Depth of Cut
0.0150 in
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGA
Inscribed Circle
3
Chip-Breaker
Yes
Grade
BN7500
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
2NU-DCGW11T308LE
ANSI Number
2NUDCGA32.52LE-BN7500
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Steel (P) Compatibility
No
Mounting Style
Screw-On
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
No. of Edges
2
Workpiece Compatibility
Cast Iron (K), Super Alloy (S)
Coating
Cermet
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Primary Material Application ISO Code
K10, S/M
Chip-Breaker Code
LE
Manufacturer Grade
BN7500
Shape
Rhombic
Material - Machining
CBN
Number of Cutting Edges
2
ANSI Code
2NU-DCGA32.52LE
Primary Material Application
Cast Iron, Nickel, Titanium
Included Angle
55 Degrees
Cutting Application
Turning
Clearance Angle
7 Degrees
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Finish - Machining
Bright (Uncoated)
Material
CBN
Application
Finishing
Style
DCGA

Description

Diamond Turning Insert, Chip-Breaker Code LE, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code 2NU-DCGA32.52LE, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.