Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DCGA, 2, CBN

  • Mfr # 2NUDCGA32.52WG-BN7500

  • Zoro # G6373075


product price: $80.15
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
DCGA
Inscribed Circle
3
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NUDCGA32.52WG-BN7500
Zoro #
G6373075
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
32.52
Corner Radius
2
Insert Thickness
0.1560"
Mounting Hole Dia.
0.173"
Nose Radius
0.0156"
Thickness
2.5
Depth of Cut
0.0150 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGA
Inscribed Circle
3
Chip-Breaker
Yes
Grade
BN7500
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
2NU-DCGW11T308WG
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Coating
CVD
Mounting Style
Screw-On
Stainless (M) Compatibility
No
Cutting Direction
Neutral
ANSI Number
2NUDCGA32.52WG-BN7500
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Super Alloy (S)
Cast Iron (K) Compatibility
Yes
No. of Edges
2
For Use With
Toolholders, Boring Bars
Included Angle
55 Degrees
Material - Machining
CBN
Primary Material Application
Cast Iron, Nickel, Titanium
ANSI Code
2NU-DCGA32.52WG
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Chip-Breaker Code
WG
Shape
Rhombic
Manufacturer Grade
BN7500
Primary Material Application ISO Code
K10, S/M
Cutting Application
Turning
Wiper Insert
Yes
Number of Cutting Edges
2
Clearance Angle
7 Degrees
Insert Holding Type
Straight Hole
Material
CBN
Application
Finishing
Style
DCGA

Description

Diamond Turning Insert, Chip-Breaker Code WG, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code 2NU-DCGA32.52WG, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.