Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DCGA, 2, CBN

  • Mfr # NUDCGA32.52-BN2000

  • Zoro # G6305918


product price: $48.39
/ea

Key Features

Insert Shape
Diamond
Insert Style
DCGA
Inscribed Circle
3
Insert Size
32.52
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NUDCGA32.52-BN2000
Zoro #
G6305918
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
32.52
Corner Radius
2
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Nose Radius
0.0156"
Thickness
2.5
Depth of Cut
0.0150 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGA
Inscribed Circle
3
Chip-Breaker
No
Grade
BN2000
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
NU-DCGW11T308
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Coating
Cermet
Hardened (H) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw-On
No. of Edges
1
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
ANSI Number
NUDCGA32.52-BN2000
Clearance Angle
7 Degrees
Primary Material Application
Hardened Steel
Measurement System
Fractional Inch
ANSI Code
NU-DCGA32.52
Manufacturer Grade
BN2000
Cutting Application
Turning
Shape
Rhombic
Features
Excellent Wear Resistance and Fracture Resistance
Included Angle
55 Degrees
Cutting Material Coverage
Mini Tip
Finish - Machining
Bright (Uncoated)
Number of Cutting Edges
1
Primary Material Application ISO Code
H10 - H20
Material - Machining
CBN
Insert Holding Type
Straight Hole
Material
CBN
Style
DCGA
Application
Finishing

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code NU-DCGA32.52, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.