Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DCGA, 2, PCD

  • Mfr # NFDCGA32.52-DA1000

  • Zoro # G6369469


product price: $51.99
/ea

Key Features

Insert Shape
Diamond
Insert Style
DCGA
Inscribed Circle
3
Insert Size
32.52
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NFDCGA32.52-DA1000
Zoro #
G6369469
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
32.52
Corner Radius
2
Nose Radius
0.0156"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGA
Inscribed Circle
3
Chip-Breaker
No
Grade
DA1000
Insert Material
PCD
Insert Application
Finishing
Rake
7 Degrees
ISO Number
NF-DCGW11T308
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Nonferrous (N), Super Alloy (S)
No. of Edges
1
Coating
CVD
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
No
ANSI Number
NFDCGA32.52-DA1000
Cutting Direction
Neutral
Mounting Style
Screw-On
Number of Cutting Edges
1
Manufacturer Grade
DA1000
Clearance Angle
7 Degrees
Insert Holding Type
Straight Hole
Cutting Application
Turning
Included Angle
55 Degrees
Primary Material Application ISO Code
N
Material - Machining
Polycrystalline Diamond
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Features
Excellent Wear Resistance and Fracture Resistance
ANSI Code
NFDCGA32.52
Shape
Rhombic
Measurement System
Fractional Inch
Material
PCD
Application
Medium
Style
DCGA

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, ANSI Code NFDCGA32.52, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.