Diamond Turning Insert, Diamond, 3, DCGA, .5, CBN
Mfr # 2NCDCGA32.50.5-BNC200
Zoro # G5602554
product price: $92.99
/ea
Free Shipping & Returns
Key Features
Insert Shape
Diamond
Insert Style
DCGA
Inscribed Circle
3
Insert Size
32.50.5
Chip-Breaker
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2NCDCGA32.50.5-BNC200
Zoro #
G5602554
UPC #
-
Country of Origin
Multiple
Dimensions
Insert Size
32.50.5
Corner Radius
.5
Insert Thickness
0.156"
Nose Radius
0.008"
Mounting Hole Dia.
0.173
Depth of Cut
0.0150 in
Thickness
2.5
Description
Diamond Turning Insert, Inscribed Circle 3/8 in, TiN, ANSI Code 2NC-DCGA32.50.5, Clearance Angle 7 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.