Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DCGA, .5, CBN

  • Mfr # 2NCDCGA32.50.5WG-BNC2010

  • Zoro # G6374859


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
DCGA
Inscribed Circle
3
Insert Size
32.50.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NCDCGA32.50.5WG-BNC2010
Zoro #
G6374859
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
32.50.5
Corner Radius
.5
Mounting Hole Dia.
0.173"
Nose Radius
0.0078"
Insert Thickness
0.0156"
Thickness
2.5
Depth of Cut
0.0150 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGA
Inscribed Circle
3
Chip-Breaker
Yes
Grade
BNC2010
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
2NC-DCGW11T302WG
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Workpiece Compatibility
Hardened (H), Steel (P)
Mounting Style
Screw-On
Cutting Direction
Neutral
ANSI Number
2NCDCGA32.50.5WG-BNC2010
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Coating
Cermet
Hardened (H) Compatibility
Yes
No. of Edges
2
Chip-Breaker Code
WG
Measurement System
Fractional Inch
Clearance Angle
7 Degrees
Included Angle
55 Degrees
Shape
Rhombic
Finish - Machining
TiCN
Manufacturer Grade
BNC2010
Primary Material Application ISO Code
H
Cutting Application
Turning
Number of Cutting Edges
2
Insert Holding Type
Straight Hole
Material - Machining
Carbide
ANSI Code
2NC-DCGA32.50.5WG
Primary Material Application
Hardened Steel
Features
High Wear Resistance
Material
CBN
Application
Finishing
Style
DCGA

Description

Diamond Turning Insert, Chip-Breaker Code WG, Inscribed Circle 3/8 in, TiCN, ANSI Code 2NC-DCGA32.50.5WG, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.