Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DCGA, .5, CBN

  • Mfr # 2NCDCGA32.50.5WG-BNC2020

  • Zoro # G6374840


product price: $97.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
DCGA
Inscribed Circle
3
Insert Size
32.50.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NCDCGA32.50.5WG-BNC2020
Zoro #
G6374840
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
32.50.5
Corner Radius
.5
Insert Thickness
0.0156"
Nose Radius
0.0078"
Mounting Hole Dia.
0.173"
Depth of Cut
0.0150 in
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGA
Inscribed Circle
3
Chip-Breaker
Yes
Grade
BNC2020
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
2NC-DCGW11T302WG
Workpiece Compatibility
Hardened (H), Steel (P)
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
Yes
No. of Edges
2
Mounting Style
Screw-On
Non Ferrous (N) Compatibility
No
Coating
CVD
Cutting Direction
Neutral
Stainless (M) Compatibility
No
ANSI Number
2NCDCGA32.50.5WG-BNC2020
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Features
Excellent Wear Resistance and Breakage Resistance
Manufacturer Grade
BNC2020
Shape
Rhombic
Measurement System
Fractional Inch
Included Angle
55 Degrees
ANSI Code
2NC-DCGA32.50.5WG
Primary Material Application
Hardened Steel
Clearance Angle
7 Degrees
Number of Cutting Edges
2
Chip-Breaker Code
WG
Material - Machining
CBN
Cutting Application
Turning
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
H20 - H30
Material
CBN
Application
Finishing
Style
DCGA

Description

Diamond Turning Insert, Chip-Breaker Code WG, Inscribed Circle 3/8 in, ANSI Code 2NC-DCGA32.50.5WG, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.