Zoro Homepage

Diamond Turning Insert, Diamond, 3, DCGA, .5, CBN

  • Mfr # 2NUDCGA32.50.5LE-BN7500

  • Zoro # G6373276


product price: $73.99
/ea

Key Features

Insert Shape
Diamond
Insert Style
DCGA
Inscribed Circle
3
Insert Size
32.50.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NUDCGA32.50.5LE-BN7500
Zoro #
G6373276
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
32.50.5
Corner Radius
.5
Nose Radius
0.0078"
Insert Thickness
0.0156"
Mounting Hole Dia.
0.173"
Depth of Cut
0.0150 in
Thickness
2.5

Description

Diamond Turning Insert, Chip-Breaker Code LE, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code 2NU-DCGA32.50.5LE, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.