Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DCGA, .5, CBN

  • Mfr # 2NUDCGA32.50.5WG-BN7500

  • Zoro # G6373230


product price: $80.15
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
DCGA
Inscribed Circle
3
Insert Size
32.50.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NUDCGA32.50.5WG-BN7500
Zoro #
G6373230
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
32.50.5
Corner Radius
.5
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Nose Radius
0.0039"
Depth of Cut
0.0150 in
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGA
Inscribed Circle
3
Chip-Breaker
Yes
Grade
BN7500
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
2NU-DCGW11T302WG
ANSI Number
2NUDCGA32.50.5WG-BN7500
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Super Alloy (S)
Cutting Direction
Neutral
Stainless (M) Compatibility
No
No. of Edges
2
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Coating
PVD
Steel (P) Compatibility
No
Mounting Style
Screw-On
Primary Material Application
Cast Iron, Nickel, Titanium
Included Angle
55 Degrees
Measurement System
Fractional Inch
Primary Material Application ISO Code
K10, S/M
Shape
Rhombic
Cutting Application
Turning
Clearance Angle
7 Degrees
Wiper Insert
Yes
ANSI Code
2NU-DCGA32.50.5WG
Number of Cutting Edges
2
Material - Machining
CBN
Chip-Breaker Code
WG
Finish - Machining
Bright (Uncoated)
Manufacturer Grade
BN7500
Insert Holding Type
Straight Hole
Material
CBN
Style
DCGA
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code WG, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code 2NU-DCGA32.50.5WG, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.