Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DCGA, .5, CBN

  • Mfr # NUDCGA32.50.5HS-BN2000

  • Zoro # G6305960


product price: $60.59
/ea

Key Features

Insert Shape
Diamond
Insert Style
DCGA
Inscribed Circle
3
Insert Size
32.50.5
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUDCGA32.50.5HS-BN2000
Zoro #
G6305960
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
32.50.5
Corner Radius
.5
Insert Thickness
0.0156"
Mounting Hole Dia.
0.173"
Nose Radius
0.0078"
Depth of Cut
0.0150 in
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGA
Inscribed Circle
3
Chip-Breaker
No
Grade
BN2000
Insert Material
CBN
Insert Application
Roughing
Rake
Positive
ISO Number
NU-DCGW11T302HS
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
No. of Edges
1
Coating
PVD
Stainless (M) Compatibility
No
Mounting Style
Screw-On
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
Yes
Cutting Direction
Neutral
ANSI Number
NUDCGA32.50.5HS-BN2000
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
ANSI Code
NU-DCGA32.50.5HS
Material - Machining
CBN
Cutting Application
Turning
Manufacturer Grade
BN2000
Number of Cutting Edges
1
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Clearance Angle
7 Degrees
Features
Excellent Wear Resistance and Fracture Resistance
Shape
Rhombic
Included Angle
55 Degrees
Primary Material Application ISO Code
H10 - H20
Insert Holding Type
Straight Hole
Cutting Material Coverage
Mini Tip
Primary Material Application
Hardened Steel
Material
CBN
Application
Roughing
Style
DCGA

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code NU-DCGA32.50.5HS, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.