Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DCGA, .5, PCD

  • Mfr # NFDCGA32.50.5-DA1000

  • Zoro # G6369487


product price: $46.99
/ea

Key Features

Insert Shape
Diamond
Insert Style
DCGA
Inscribed Circle
3
Insert Size
32.50.5
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NFDCGA32.50.5-DA1000
Zoro #
G6369487
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
32.50.5
Corner Radius
.5
Insert Thickness
0.0156"
Nose Radius
0.0078"
Mounting Hole Dia.
0.173"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGA
Inscribed Circle
3
Chip-Breaker
No
Grade
DA1000
Insert Material
PCD
Insert Application
Finishing
Rake
0 Degrees
ISO Number
NF-DCGW11T302
Stainless (M) Compatibility
No
Mounting Style
Screw-On
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Coating
CVD
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
Yes
For Use With
Toolholders, Boring Bars
No. of Edges
1
Workpiece Compatibility
Nonferrous (N), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
ANSI Number
NFDCGA32.50.5-DA1000
Cutting Direction
Neutral
Insert Holding Type
Straight Hole
Included Angle
55 Degrees
Cutting Application
Turning
Manufacturer Grade
DA1000
Primary Material Application ISO Code
N
Measurement System
Fractional Inch
Material - Machining
Polycrystalline Diamond
Cutting Material Coverage
NF Tip
Number of Cutting Edges
1
ANSI Code
NFDCGA32.50.5
Features
Excellent Wear Resistance and Fracture Resistance
Shape
Rhombic
Clearance Angle
7 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Material
PCD
Style
DCGA
Application
Medium

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, ANSI Code NFDCGA32.50.5, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.