Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DCGT, 0.0012 in, Carbide

  • Mfr # DCGT32.5.001EFC-AC530U

  • Zoro # G6325341


product price: $13.55
/ea
Sold in multiples of 10 for $135.50

Key Features

Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
3
Insert Size
32.5.001
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCGT32.5.001EFC-AC530U
Zoro #
G6325341
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.5.001
Corner Radius
0.0012 in
Mounting Hole Dia.
0.173"
Nose Radius
0.0012"
Insert Thickness
0.0156"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC530U
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
DCGT11T3003N-FC
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Coating
CVD
ANSI Number
DCGT32.5.001EFC-AC530U
Cutting Direction
Neutral
No. of Edges
2
Mounting Style
Screw-On
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Features
Excellent Fracture Resistance
Chip-Breaker Code
EFC
Measurement System
Fractional Inch
Primary Material Application ISO Code
M, P
Chip-Breaker Style
Single
Insert Holding Type
Countersink Hole
Finish - Machining
TiAlN+AlCrN
Material - Machining
Carbide
Manufacturer Grade
AC530U
Included Angle
55 Degrees
Coating Process
PVD
Primary Material Application
Stainless Steel, Steel
Clearance Angle
7 Degrees
ANSI Code
DCGT32.5.001EFC
Number of Cutting Edges
2
Shape
Rhombic
Cutting Application
Turning
Material
Carbide
Style
DCGT
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code EFC, Inscribed Circle 3/8 in, TiAlN+AlCrN, ANSI Code DCGT32.5.001EFC, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.