Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DCGT, 0.0012 in, Carbide

  • Mfr # DCGT32.5.001RFX-AC5015S

  • Zoro # G7552293


product price: $15.95
/ea
Sold in multiples of 10 for $159.50

Key Features

Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
3
Insert Size
32.5.001
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCGT32.5.001RFX-AC5015S
Zoro #
G7552293
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.5.001
Corner Radius
0.0012 in
Insert Thickness
0.093"
Nose Radius
0.001"
Mounting Hole Dia.
0.173"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
DCGT11T3003R-FX
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
ANSI Number
DCGT32.5.001RFX
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Relief Angle
7 Degrees
No. of Edges
2
Mounting Style
Screw
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Coating
PVD
Steel (P) Compatibility
Yes
Finish - Machining
AlTiSiN
Primary Material Application ISO Code
K, M, N, P, S
Shape
Rhombic
Included Angle
55 Degrees
Measurement System
Fractional Inch
Cutting Application
Turning
Insert Holding Type
Countersink Hole
Chip-Breaker Code
RFX
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Features
Excellent Wear Resistance
Manufacturer Grade
AC5015S
Material - Machining
Carbide
Number of Cutting Edges
2
ANSI Code
DCGT32.5.001RFX
Clearance Angle
7 Degrees
Chip-Breaker Style
Single
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code RFX, Inscribed Circle 3/8 in, AlTiSiN, ANSI Code DCGT32.5.001RFX, Chip-Breaker Style Single, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.