Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DCGT, 0.0012 in, Carbide

  • Mfr # DCGT32.5.001RFY-AC5025S

  • Zoro # G7552686


product price: $15.95
/ea
Sold in multiples of 10 for $159.50

Key Features

Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
3
Insert Size
32.5.001
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCGT32.5.001RFY-AC5025S
Zoro #
G7552686
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.5.001
Corner Radius
0.0012 in
Insert Thickness
0.156"
Nose Radius
0.001"
Mounting Hole Dia.
0.173"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
DCGT11T3003R-FY
Hardened (H) Compatibility
No
No. of Edges
2
ANSI Number
DCGT32.5.001RFY
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Coating
PVD
Relief Angle
7 Degrees
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Primary Material Application
Nickel, Titanium
Clearance Angle
7 Degrees
Chip-Breaker Style
Single
Included Angle
55 Degrees
Insert Holding Type
Countersink Hole
Manufacturer Grade
AC5025S
Features
Excellent Fracture Resistance
Cutting Application
Turning
Finish - Machining
AlTiSiN
ANSI Code
DCGT32.5.001RFY
Coating Process
PVD
Number of Cutting Edges
2
Measurement System
Fractional Inch
Material - Machining
Carbide
Primary Material Application ISO Code
S10 - S30
Shape
Rhombic
Chip-Breaker Code
RFY
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code RFY, Inscribed Circle 3/8 in, AlTiSiN, ANSI Code DCGT32.5.001RFY, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.