Zoro Homepage

Diamond Turning Insert, Diamond, 3, DCGT, 0.0012 in

  • Mfr # DCGT32.5.001LFY-AC5015S

  • Zoro # G7513841


product price: $14.29
/ea
Sold in multiples of 10 for $142.90

Key Features

Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
3
Insert Size
32.5.001
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCGT32.5.001LFY-AC5015S
Zoro #
G7513841
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.5.001
Corner Radius
0.0012 in
Mounting Hole Dia.
0.173"
Thickness
2.5

Description

Diamond Turning Insert, Chip-Breaker Code LFY, Inscribed Circle 3/8 in, AlTiSiN, ANSI Code DCGT32.5.001LFY, Chip-Breaker Style Single, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.