Zoro Homepage

Diamond Turning Insert, Diamond, 3, DCGT, 0.0012 in

  • Mfr # DCGT32.5.001LFY-AC5025S

  • Zoro # G7507009


product price: $14.29
/ea
Sold in multiples of 10 for $142.90

Key Features

Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
3
Insert Size
32.5.001
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCGT32.5.001LFY-AC5025S
Zoro #
G7507009
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.5.001
Corner Radius
0.0012 in
Mounting Hole Dia.
0.173"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
3
Chip-Breaker
Yes
Rake
15 Degrees
ISO Number
DCGT11T3003L-FY
Mounting Style
Screw
Cutting Direction
Neutral
Relief Angle
7 Degrees
For Use With
Toolholders, Boring Bars
Primary Material Application ISO Code
S10 - S30
Primary Material Application
Nickel, Titanium
Insert Holding Type
Countersink Hole
Manufacturer Grade
AC5025S
Number of Cutting Edges
2
Features
Excellent Fracture Resistance
Included Angle
55 Degrees
Clearance Angle
7 Degrees
Shape
Rhombic
ANSI Code
DCGT32.5.001LFY
Material - Machining
Carbide
Chip-Breaker Code
LFY
Cutting Application
Turning
Finish - Machining
AlTiSiN
Chip-Breaker Style
Single
Coating Process
PVD
Measurement System
Fractional Inch

Description

Diamond Turning Insert, Chip-Breaker Code LFY, Inscribed Circle 3/8 in, AlTiSiN, ANSI Code DCGT32.5.001LFY, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.