Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DCGT, 1, Carbide

  • Mfr # DCGT32.51MESI-AC5015S

  • Zoro # G7552379


product price: $15.95
/ea
Sold in multiples of 10 for $159.50

Key Features

Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
3
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCGT32.51MESI-AC5015S
Zoro #
G7552379
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.51
Corner Radius
1
Mounting Hole Dia.
0.173"
Insert Thickness
0.093"
Nose Radius
0.015"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Semi-Finishing
Rake
15 Degrees
ISO Number
DCGT11T304MN-SI
Non Ferrous (N) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Relief Angle
7 Degrees
Coating
PVD
For Use With
Toolholders, Boring Bars
No. of Edges
2
ANSI Number
DCGT32.51MESI
Mounting Style
Screw
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Insert Holding Type
Countersink Hole
Chip-Breaker Style
Single
Clearance Angle
7 Degrees
Chip-Breaker Code
MESI
Measurement System
Fractional Inch
Number of Cutting Edges
2
Material - Machining
Carbide
Shape
Rhombic
Features
Excellent Wear Resistance
Primary Material Application ISO Code
K, M, N, P, S
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Manufacturer Grade
AC5015S
ANSI Code
DCGT32.51MESI
Included Angle
55 Degrees
Cutting Application
Turning
Finish - Machining
AlTiSiN
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code MESI, Inscribed Circle 3/8 in, AlTiSiN, ANSI Code DCGT32.51MESI, Chip-Breaker Style Single, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.