Zoro Homepage

Diamond Turning Insert, Diamond, 3, DCGT, 1, Carbide

  • Mfr # DCGT32.51RFY-AC5025S

  • Zoro # G7552729


product price: $14.29
/ea
Sold in multiples of 10 for $142.90

Key Features

Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
3
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCGT32.51RFY-AC5025S
Zoro #
G7552729
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.51
Corner Radius
1
Insert Thickness
0.156"
Mounting Hole Dia.
0.173"
Nose Radius
0.015"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
DCGT11T304R-FY
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
ANSI Number
DCGT32.51RFY
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
Yes
Mounting Style
Screw
Coating
PVD
Cutting Direction
Neutral
No. of Edges
2
Relief Angle
7 Degrees
Cutting Application
Turning
Manufacturer Grade
AC5025S
Number of Cutting Edges
2
Coating Process
PVD
Insert Holding Type
Countersink Hole
Clearance Angle
7 Degrees
Measurement System
Fractional Inch
Features
Excellent Fracture Resistance
Chip-Breaker Style
Single
Included Angle
55 Degrees
Finish - Machining
AlTiSiN
Material - Machining
Carbide
Shape
Rhombic
Primary Material Application ISO Code
S10 - S30
Primary Material Application
Nickel, Titanium
ANSI Code
DCGT32.51RFY
Chip-Breaker Code
RFY
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code RFY, Inscribed Circle 3/8 in, AlTiSiN, ANSI Code DCGT32.51RFY, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.