Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DCGT, 1, CBN

  • Mfr # 2NCDCGT32.51LV-BNC2010

  • Zoro # G6374621


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
3
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NCDCGT32.51LV-BNC2010
Zoro #
G6374621
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
32.51
Corner Radius
1
Nose Radius
0.0156"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Depth of Cut
0.0150 in
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
BNC2010
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
2NC-DCGT11T304LV
Stainless (M) Compatibility
No
Coating
CVD
Hardened (H) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Workpiece Compatibility
Hardened (H), Steel (P)
ANSI Number
2NCDCGT32.51LV-BNC2010
No. of Edges
2
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Mounting Style
Screw-On
Cast Iron (K) Compatibility
No
Features
High Wear Resistance
Cutting Application
Turning
ANSI Code
2NC-DCGT32.51LV
Clearance Angle
7 Degrees
Number of Cutting Edges
2
Included Angle
55 Degrees
Measurement System
Fractional Inch
Shape
Rhombic
Chip-Breaker Code
LV
Material - Machining
Carbide
Chip-Breaker Style
Single
Primary Material Application ISO Code
H
Finish - Machining
TiCN
Primary Material Application
Hardened Steel
Insert Holding Type
Countersink Hole
Manufacturer Grade
BNC2010
Material
CBN
Style
DCGT
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code LV, Inscribed Circle 3/8 in, TiCN, ANSI Code 2NC-DCGT32.51LV, Chip-Breaker Style Single, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.