Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DCGT, .2, Carbide

  • Mfr # DCGT32.50EFM-AC530U

  • Zoro # G6325159


product price: $14.95
/ea
Sold in multiples of 10 for $149.50

Key Features

Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
3
Insert Size
32.50
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCGT32.50EFM-AC530U
Zoro #
G6325159
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.50
Corner Radius
.2
Mounting Hole Dia.
0.173"
Nose Radius
0.0039"
Insert Thickness
0.1560"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC530U
Insert Material
Carbide
Insert Application
Finishing
Rake
6 Degrees
ISO Number
DCGT11T301N-SC
Coating
CVD
ANSI Number
DCGT32.50EFM-AC530U
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
No. of Edges
2
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw-On
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Steel (P) Compatibility
No
For Use With
Toolholders, Boring Bars
Included Angle
55 Degrees
Cutting Application
Turning
Shape
Rhombic
Chip-Breaker Code
EFM
Manufacturer Grade
AC530U
Measurement System
Fractional Inch
Coating Process
PVD
ANSI Code
DCGT32.50EFM
Finish - Machining
TiAlN+AlCrN
Insert Holding Type
Countersink Hole
Clearance Angle
7 Degrees
Primary Material Application ISO Code
M, P
Number of Cutting Edges
2
Features
Excellent Fracture Resistance
Material - Machining
Carbide
Chip-Breaker Style
Single
Primary Material Application
Stainless Steel, Steel
Material
Carbide
Application
Finishing
Style
DCGT

Description

Diamond Turning Insert, Chip-Breaker Code EFM, Inscribed Circle 3/8 in, TiAlN+AlCrN, ANSI Code DCGT32.50EFM, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.