Diamond Turning Insert, Diamond, 3, DCGT, .2, Carbide
Mfr # DCGT32.50MEFC-AC5025S
Zoro # G7552056
product price: $13.19
/eaSold in multiples of 10 for $131.90
Key Features
Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
3
Insert Size
32.50
Chip-Breaker
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCGT32.50MEFC-AC5025S
Zoro #
G7552056
UPC #
-
Country of Origin
Japan
Dimensions
Insert Size
32.50
Corner Radius
.2
Mounting Hole Dia.
0.173"
Insert Thickness
0.156"
Nose Radius
0.003"
Thickness
2.5
Description
Diamond Turning Insert, Chip-Breaker Code MEFC, Inscribed Circle 3/8 in, AlTiSiN, ANSI Code DCGT32.50MEFC, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process PVD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.