Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DCGT, .2, Carbide

  • Mfr # DCGT32.50MESI-AC5025S

  • Zoro # G7552388


product price: $14.85
/ea
Sold in multiples of 10 for $148.50

Key Features

Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
3
Insert Size
32.50
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCGT32.50MESI-AC5025S
Zoro #
G7552388
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.50
Corner Radius
.2
Insert Thickness
0.156"
Nose Radius
0.003"
Mounting Hole Dia.
0.173"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Semi-Finishing
Rake
15 Degrees
ISO Number
DCGT11T301MN-SI
Non Ferrous (N) Compatibility
Yes
No. of Edges
2
Coating
PVD
Relief Angle
7 Degrees
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Mounting Style
Screw
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
ANSI Number
DCGT32.50MESI
For Use With
Toolholders, Boring Bars
Primary Material Application
Nickel, Titanium
Measurement System
Fractional Inch
Insert Holding Type
Countersink Hole
Chip-Breaker Code
MESI
Shape
Rhombic
Number of Cutting Edges
2
Clearance Angle
7 Degrees
Coating Process
PVD
Included Angle
55 Degrees
Manufacturer Grade
AC5025S
Features
Excellent Fracture Resistance
Cutting Application
Turning
Primary Material Application ISO Code
S10 - S30
Material - Machining
Carbide
Finish - Machining
AlTiSiN
ANSI Code
DCGT32.50MESI
Chip-Breaker Style
Single
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code MESI, Inscribed Circle 3/8 in, AlTiSiN, ANSI Code DCGT32.50MESI, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.