Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DCGT, .2, Carbide

  • Mfr # DCGT32.50RFX-AC5015S

  • Zoro # G7552345


product price: $15.99
/ea
Sold in multiples of 10 for $159.90

Key Features

Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
3
Insert Size
32.50
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCGT32.50RFX-AC5015S
Zoro #
G7552345
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.50
Corner Radius
.2
Nose Radius
0.003"
Mounting Hole Dia.
0.173"
Insert Thickness
0.093"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
DCGT11T301R-FX
Relief Angle
7 Degrees
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
ANSI Number
DCGT32.50RFX
Coating
PVD
Mounting Style
Screw
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
No. of Edges
2
Non Ferrous (N) Compatibility
Yes
Steel (P) Compatibility
Yes
Chip-Breaker Style
Single
Included Angle
55 Degrees
Insert Holding Type
Countersink Hole
Measurement System
Fractional Inch
Clearance Angle
7 Degrees
Manufacturer Grade
AC5015S
Shape
Rhombic
Number of Cutting Edges
2
Finish - Machining
AlTiSiN
ANSI Code
DCGT32.50RFX
Primary Material Application ISO Code
K, M, N, P, S
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Features
Excellent Wear Resistance
Cutting Application
Turning
Material - Machining
Carbide
Chip-Breaker Code
RFX
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code RFX, Inscribed Circle 3/8 in, AlTiSiN, ANSI Code DCGT32.50RFX, Chip-Breaker Style Single, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.