Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DCGT, 2, CBN

  • Mfr # 2NUDCGT32.52LV-BN2000

  • Zoro # G6373020


product price: $91.65
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
3
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NUDCGT32.52LV-BN2000
Zoro #
G6373020
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
32.52
Corner Radius
2
Insert Thickness
0.1560"
Mounting Hole Dia.
0.173"
Nose Radius
0.0156"
Depth of Cut
0.0150 in
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
BN2000
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
2NU-DCGT11T308LV
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
Coating
CVD
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
No. of Edges
2
Hardened (H) Compatibility
Yes
ANSI Number
2NUDCGT32.52LV-BN2000
Cutting Direction
Neutral
Mounting Style
Screw-On
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
Chip-Breaker Code
LV
Features
Excellent Wear Resistance and Fracture Resistance
Material - Machining
CBN
Cutting Application
Turning
Clearance Angle
7 Degrees
Shape
Rhombic
Included Angle
55 Degrees
Primary Material Application
Hardened Steel
Wiper Insert
Yes
Insert Holding Type
Countersink Hole
Measurement System
Fractional Inch
Manufacturer Grade
BN2000
Number of Cutting Edges
2
ANSI Code
2NU-DCGT32.52LV
Primary Material Application ISO Code
H10 - H20
Chip-Breaker Style
Single
Finish - Machining
Bright (Uncoated)
Material
CBN
Style
DCGT
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code LV, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code 2NU-DCGT32.52LV, Chip-Breaker Style Single, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.