Zoro Homepage

Diamond Turning Insert, Diamond, 3, DCGT, .2, Cermet

  • Mfr # DCGT32.50MEFM-T1500Z

  • Zoro # G6325107


product price: $12.35
/ea
Sold in multiples of 10 for $123.50

Key Features

Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
3
Insert Size
32.50
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCGT32.50MEFM-T1500Z
Zoro #
G6325107
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.50
Corner Radius
.2
Insert Thickness
0.1560"
Mounting Hole Dia.
0.173"
Nose Radius
0.0039"
Thickness
2.5

Description

Diamond Turning Insert, Chip-Breaker Code MEFM, Inscribed Circle 3/8 in, ANSI Code DCGT32.50MEFM, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.