Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DCGT, .2

  • Mfr # DCGT32.50MEFC-AC5015S

  • Zoro # G7510883


product price: $14.29
/ea
Sold in multiples of 10 for $142.90

Key Features

Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
3
Insert Size
32.50
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCGT32.50MEFC-AC5015S
Zoro #
G7510883
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.50
Corner Radius
.2
Mounting Hole Dia.
0.173"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
3
Chip-Breaker
Yes
Rake
15 Degrees
ISO Number
DCGT11T301MN-FC
Relief Angle
7 Degrees
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Mounting Style
Screw
Manufacturer Grade
AC5015S
Features
Excellent Wear Resistance
Clearance Angle
7 Degrees
Included Angle
55 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Cutting Application
Turning
Measurement System
Fractional Inch
ANSI Code
DCGT32.50MEFC
Number of Cutting Edges
2
Primary Material Application ISO Code
K, M, N, P, S
Chip-Breaker Code
MEFC
Chip-Breaker Style
Single
Material - Machining
Carbide
Insert Holding Type
Countersink Hole
Shape
Rhombic
Finish - Machining
AlTiSiN

Description

Diamond Turning Insert, Chip-Breaker Code MEFC, Inscribed Circle 3/8 in, AlTiSiN, ANSI Code DCGT32.50MEFC, Chip-Breaker Style Single, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.