Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DCGT, .5, Carbide

  • Mfr # DCGT32.50.5EFC-AC530U

  • Zoro # G6325317


product price: $14.95
/ea
Sold in multiples of 10 for $149.50

Key Features

Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
3
Insert Size
32.50.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCGT32.50.5EFC-AC530U
Zoro #
G6325317
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.50.5
Corner Radius
.5
Mounting Hole Dia.
0.173"
Insert Thickness
0.0156"
Nose Radius
0.0078"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC530U
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
DCGT11T302N-FC
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Mounting Style
Screw-On
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
No. of Edges
2
Steel (P) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
ANSI Number
DCGT32.50.5EFC-AC530U
Coating
Cermet
For Use With
Toolholders, Boring Bars
Shape
Rhombic
Coating Process
PVD
Features
Excellent Fracture Resistance
ANSI Code
DCGT32.50.5EFC
Manufacturer Grade
AC530U
Measurement System
Fractional Inch
Cutting Application
Turning
Primary Material Application
Stainless Steel, Steel
Chip-Breaker Code
EFC
Number of Cutting Edges
2
Included Angle
55 Degrees
Insert Holding Type
Countersink Hole
Primary Material Application ISO Code
M, P
Clearance Angle
7 Degrees
Material - Machining
Carbide
Chip-Breaker Style
Single
Finish - Machining
TiAlN+AlCrN
Material
Carbide
Application
Finishing
Style
DCGT

Description

Diamond Turning Insert, Chip-Breaker Code EFC, Inscribed Circle 3/8 in, TiAlN+AlCrN, ANSI Code DCGT32.50.5EFC, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.