Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DCGT, .5, Carbide

  • Mfr # DCGT32.50.5MESI-AC5025S

  • Zoro # G7552424


product price: $14.15
/ea
Sold in multiples of 10 for $141.50

Key Features

Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
3
Insert Size
32.50.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCGT32.50.5MESI-AC5025S
Zoro #
G7552424
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.50.5
Corner Radius
.5
Nose Radius
0.007"
Insert Thickness
0.156"
Mounting Hole Dia.
0.173"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Semi-Finishing
Rake
15 Degrees
ISO Number
DCGT11T302MN-SI
Relief Angle
7 Degrees
Mounting Style
Screw
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
Yes
Coating
PVD
No. of Edges
2
ANSI Number
DCGT32.50.5MESI
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
ANSI Code
DCGT32.50.5MESI
Chip-Breaker Code
MESI
Material - Machining
Carbide
Features
Excellent Fracture Resistance
Coating Process
PVD
Finish - Machining
AlTiSiN
Cutting Application
Turning
Shape
Rhombic
Primary Material Application ISO Code
S10 - S30
Number of Cutting Edges
2
Clearance Angle
7 Degrees
Chip-Breaker Style
Single
Primary Material Application
Nickel, Titanium
Measurement System
Fractional Inch
Insert Holding Type
Countersink Hole
Included Angle
55 Degrees
Manufacturer Grade
AC5025S
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code MESI, Inscribed Circle 3/8 in, AlTiSiN, ANSI Code DCGT32.50.5MESI, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.