Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DCGT, .5, CBN

  • Mfr # 2NCDCGT32.50.5LV-BNC2020

  • Zoro # G6374630


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
3
Insert Size
32.50
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NCDCGT32.50.5LV-BNC2020
Zoro #
G6374630
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
32.50
Corner Radius
.5
Mounting Hole Dia.
0.173"
Insert Thickness
0.0156"
Nose Radius
0.0078"
Thickness
2.5
Depth of Cut
0.0150 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
BNC2020
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
2NC-DCGT11T302LV
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Hardened (H) Compatibility
Yes
Super Alloy (S) Compatibility
No
ANSI Number
2NCDCGT32.50.5LV-BNC2020
Cutting Direction
Neutral
Coating
CVD
Workpiece Compatibility
Hardened (H), Steel (P)
No. of Edges
2
Mounting Style
Screw-On
Chip-Breaker Style
Single
Features
Excellent Wear Resistance and Breakage Resistance
Clearance Angle
7 Degrees
Primary Material Application ISO Code
H20 - H30
Measurement System
Fractional Inch
Insert Holding Type
Countersink Hole
Number of Cutting Edges
2
Shape
Rhombic
Primary Material Application
Hardened Steel
Chip-Breaker Code
LV
ANSI Code
2NC-DCGT32.50.5LV
Cutting Application
Turning
Included Angle
55 Degrees
Material - Machining
CBN
Manufacturer Grade
BNC2020
Material
CBN
Application
Finishing
Style
DCGT

Description

Diamond Turning Insert, Chip-Breaker Code LV, Inscribed Circle 3/8 in, ANSI Code 2NC-DCGT32.50.5LV, Chip-Breaker Style Single, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.