Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DCGT, .5, CBN

  • Mfr # 2NUDCGT32.50.5LV-BN2000

  • Zoro # G6373048


product price: $91.65
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
3
Insert Size
32.50.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NUDCGT32.50.5LV-BN2000
Zoro #
G6373048
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
32.50.5
Corner Radius
.5
Nose Radius
0.0078"
Mounting Hole Dia.
0.173"
Insert Thickness
0.0156"
Thickness
2.5
Depth of Cut
0.0150 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
BN2000
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
2NU-DCGT11T302LV
ANSI Number
2NUDCGT32.50.5LV-BN2000
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
Hardened (H) Compatibility
Yes
Mounting Style
Screw-On
Non Ferrous (N) Compatibility
No
Coating
CVD
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
No. of Edges
2
Super Alloy (S) Compatibility
Yes
Manufacturer Grade
BN2000
ANSI Code
2NU-DCGT32.50.5LV
Clearance Angle
7 Degrees
Features
Excellent Wear Resistance and Fracture Resistance
Insert Holding Type
Countersink Hole
Primary Material Application ISO Code
H10 - H20
Included Angle
55 Degrees
Cutting Application
Turning
Shape
Rhombic
Finish - Machining
Bright (Uncoated)
Material - Machining
CBN
Chip-Breaker Code
LV
Number of Cutting Edges
2
Chip-Breaker Style
Single
Wiper Insert
Yes
Measurement System
Fractional Inch
Primary Material Application
Hardened Steel
Material
CBN
Application
Finishing
Style
DCGT

Description

Diamond Turning Insert, Chip-Breaker Code LV, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code 2NU-DCGT32.50.5LV, Chip-Breaker Style Single, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.