This item is Discontinued.

Sumitomo Diamond Turning Insert, Diamond, 3, DCGT, .5, Cermet DCGT32.50.5EFC-T1500A

This item is Discontinued.

Sumitomo

Diamond Turning Insert, Diamond, 3, DCGT, .5, Cermet (Discontinued)

Mfr # DCGT32.50.5EFC-T1500A
Zoro # G6325308
Country of Origin Japan
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DCGT32.50.5EFC-T1500A
Zoro #
G6325308
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.50.5
Corner Radius
.5
Mounting Hole Dia.
0.173"
Insert Thickness
0.0156"
Nose Radius
0.0078"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
T1500A
Insert Material
Cermet
Insert Application
Finishing
Rake
15 Degrees
ISO Number
DCGT11T302N-FC
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Mounting Style
Screw-On
ANSI Number
DCGT32.50.5EFC-T1500A
Non Ferrous (N) Compatibility
No
Coating
Cermet
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
No. of Edges
2
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Stainless (M), Steel (P)
Manufacturer Grade
T1500A
Chip-Breaker Style
Single
Primary Material Application
Steel
Features
Excellent Wear Resistance and Fracture Resistance
Insert Holding Type
Countersink Hole
Included Angle
55 Degrees
Number of Cutting Edges
2
Measurement System
Fractional Inch
Shape
Rhombic
Clearance Angle
7 Degrees
Cutting Application
Turning
ANSI Code
DCGT32.50.5EFC
Material - Machining
Cermet
Chip-Breaker Code
EFC
Primary Material Application ISO Code
P05 - P30
Material
Cermet
Application
Finishing
Style
DCGT

Description

Diamond Turning Insert, Chip-Breaker Code EFC, Inscribed Circle 3/8 in, ANSI Code DCGT32.50.5EFC, Chip-Breaker Style Single, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.