Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DCGT, .5, Cermet

  • Mfr # DCGT32.50.5MEFC-T1500A

  • Zoro # G6325280


product price: $11.35
/ea
Sold in multiples of 10 for $113.50

Key Features

Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
3
Insert Size
32.50.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCGT32.50.5MEFC-T1500A
Zoro #
G6325280
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.50.5
Corner Radius
.5
Insert Thickness
0.0156"
Mounting Hole Dia.
0.173"
Nose Radius
0.0078"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
T1500A
Insert Material
Cermet
Insert Application
Finishing
Rake
15 Degrees
ISO Number
DCGT11T302MN-FC
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
ANSI Number
DCGT32.50.5MEFC-T1500A
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Mounting Style
Screw-On
No. of Edges
2
Workpiece Compatibility
Stainless (M), Steel (P)
Stainless (M) Compatibility
Yes
Coating
CBN
Chip-Breaker Style
Single
ANSI Code
DCGT32.50.5MEFC
Material - Machining
Cermet
Chip-Breaker Code
MEFC
Primary Material Application
Steel
Number of Cutting Edges
2
Clearance Angle
7 Degrees
Measurement System
Fractional Inch
Cutting Application
Turning
Features
Excellent Wear Resistance and Fracture Resistance
Insert Holding Type
Countersink Hole
Primary Material Application ISO Code
P05 - P30
Shape
Rhombic
Manufacturer Grade
T1500A
Included Angle
55 Degrees
Material
Cermet
Style
DCGT
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code MEFC, Inscribed Circle 3/8 in, ANSI Code DCGT32.50.5MEFC, Chip-Breaker Style Single, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.