Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DCGT, .5, Cermet

  • Mfr # DCGT32.50.5MEFM-T1500A

  • Zoro # G6325271


product price: $11.35
/ea
Sold in multiples of 10 for $113.50

Key Features

Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
3
Insert Size
32.50.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCGT32.50.5MEFM-T1500A
Zoro #
G6325271
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.50.5
Corner Radius
.5
Mounting Hole Dia.
0.173"
Nose Radius
0.0078"
Insert Thickness
0.0156"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
T1500A
Insert Material
Cermet
Insert Application
Finishing
Rake
6 Degrees
ISO Number
DCGT11T302MN-SC
ANSI Number
DCGT32.50.5MEFM-T1500A
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Mounting Style
Screw-On
No. of Edges
2
Workpiece Compatibility
Stainless (M), Steel (P)
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
Coating
CBN
Number of Cutting Edges
2
Included Angle
55 Degrees
Insert Holding Type
Countersink Hole
Shape
Rhombic
Features
Excellent Wear Resistance and Fracture Resistance
Material - Machining
Cermet
Chip-Breaker Style
Single
ANSI Code
DCGT32.50.5MEFM
Chip-Breaker Code
MEFM
Cutting Application
Turning
Measurement System
Fractional Inch
Clearance Angle
7 Degrees
Primary Material Application ISO Code
P05 - P30
Manufacturer Grade
T1500A
Primary Material Application
Steel
Material
Cermet
Application
Finishing
Style
DCGT

Description

Diamond Turning Insert, Chip-Breaker Code MEFM, Inscribed Circle 3/8 in, ANSI Code DCGT32.50.5MEFM, Chip-Breaker Style Single, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.