Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DCGT, .5

  • Mfr # DCGT32.50.5MEFC-AC5015S

  • Zoro # G7510700


product price: $15.29
/ea
Sold in multiples of 10 for $152.90

Key Features

Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
3
Insert Size
32.50.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCGT32.50.5MEFC-AC5015S
Zoro #
G7510700
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.50.5
Corner Radius
.5
Mounting Hole Dia.
0.173"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
3
Chip-Breaker
Yes
Rake
15 Degrees
ISO Number
DCGT11T302MN-FC
Mounting Style
Screw
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Relief Angle
7 Degrees
Primary Material Application ISO Code
K, M, N, P, S
Chip-Breaker Style
Single
Chip-Breaker Code
MEFC
Shape
Rhombic
Number of Cutting Edges
2
Measurement System
Fractional Inch
Finish - Machining
AlTiSiN
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Manufacturer Grade
AC5015S
Cutting Application
Turning
Features
Excellent Wear Resistance
Insert Holding Type
Countersink Hole
Included Angle
55 Degrees
Clearance Angle
7 Degrees
ANSI Code
DCGT32.50.5MEFC
Material - Machining
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code MEFC, Inscribed Circle 3/8 in, AlTiSiN, ANSI Code DCGT32.50.5MEFC, Chip-Breaker Style Single, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.