Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DCGT, .5

  • Mfr # DCGT32.50.5MEFC-AC5025S

  • Zoro # G7508783


product price: $15.29
/ea
Sold in multiples of 10 for $152.90

Key Features

Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
3
Insert Size
32.50.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCGT32.50.5MEFC-AC5025S
Zoro #
G7508783
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.50.5
Corner Radius
.5
Mounting Hole Dia.
0.173"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
3
Chip-Breaker
Yes
Rake
15 Degrees
ISO Number
DCGT11T302MN-FC
Mounting Style
Screw
Relief Angle
7 Degrees
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Included Angle
55 Degrees
Features
Excellent Fracture Resistance
Measurement System
Fractional Inch
Cutting Application
Turning
Clearance Angle
7 Degrees
Manufacturer Grade
AC5025S
Primary Material Application
Nickel, Titanium
Primary Material Application ISO Code
S10 - S30
Insert Holding Type
Countersink Hole
Number of Cutting Edges
2
ANSI Code
DCGT32.50.5MEFC
Chip-Breaker Style
Single
Coating Process
PVD
Finish - Machining
AlTiSiN
Chip-Breaker Code
MEFC
Shape
Rhombic
Material - Machining
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code MEFC, Inscribed Circle 3/8 in, AlTiSiN, ANSI Code DCGT32.50.5MEFC, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.