Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DCGT, .5

  • Mfr # DCGT32.50.5MESI-AC5015S

  • Zoro # G7510375


product price: $14.79
/ea
Sold in multiples of 10 for $147.90

Key Features

Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
3
Insert Size
32.50.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCGT32.50.5MESI-AC5015S
Zoro #
G7510375
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.50.5
Corner Radius
.5
Mounting Hole Dia.
0.173"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
3
Chip-Breaker
Yes
Rake
15 Degrees
ISO Number
DCGT11T302MN-SI
Cutting Direction
Neutral
Mounting Style
Screw
For Use With
Toolholders, Boring Bars
Relief Angle
7 Degrees
Shape
Rhombic
Insert Holding Type
Countersink Hole
Included Angle
55 Degrees
Material - Machining
Carbide
Primary Material Application ISO Code
K, M, N, P, S
Manufacturer Grade
AC5015S
Features
Excellent Wear Resistance
Measurement System
Fractional Inch
Chip-Breaker Code
MESI
Clearance Angle
7 Degrees
Finish - Machining
AlTiSiN
ANSI Code
DCGT32.50.5MESI
Chip-Breaker Style
Single
Cutting Application
Turning
Number of Cutting Edges
2
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium

Description

Diamond Turning Insert, Chip-Breaker Code MESI, Inscribed Circle 3/8 in, AlTiSiN, ANSI Code DCGT32.50.5MESI, Chip-Breaker Style Single, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.