Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DCMA, 1, Carbide

  • Mfr # DCMA32.51-AC415K

  • Zoro # G6324748


product price: $14.15
/ea
Sold in multiples of 10 for $141.50

Key Features

Insert Shape
Diamond
Insert Style
DCMA
Inscribed Circle
3
Insert Size
32.51
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMA32.51-AC415K
Zoro #
G6324748
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.51
Corner Radius
1
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Nose Radius
0.0156"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMA
Inscribed Circle
3
Chip-Breaker
No
Grade
AC415K
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
DCMW11T304
Hardened (H) Compatibility
No
Coating
PCD
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Mounting Style
Screw-On
For Use With
Toolholders, Boring Bars
No. of Edges
2
ANSI Number
DCMA32.51-AC415K
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K)
Steel (P) Compatibility
No
Coating Process
CVD
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
K01 - K20
Number of Cutting Edges
2
Material - Machining
Carbide
Manufacturer Grade
AC415K
Measurement System
Fractional Inch
Primary Material Application
Cast Iron
Finish - Machining
Al203+TiCN
Included Angle
55 Degrees
Clearance Angle
7 Degrees
Cutting Application
Turning
Shape
Rhombic
ANSI Code
DCMA32.51
Material
Carbide
Application
Roughing
Style
DCMA

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Al203+TiCN, ANSI Code DCMA32.51, Clearance Angle 7 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.