Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DCMT, 1, Carbide

  • Mfr # DCMT32.51ELU-AC820P

  • Zoro # G6324075


product price: $15.65
/ea
Sold in multiples of 10 for $156.50

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMT32.51ELU-AC820P
Zoro #
G6324075
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.51
Corner Radius
1
Nose Radius
0.0156"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC820P
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
DCMT11T304NLU
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
No. of Edges
2
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Stainless (M) Compatibility
Yes
Coating
CVD
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Mounting Style
Screw-On
Hardened (H) Compatibility
No
ANSI Number
DCMT32.51ELU-AC820P
Cutting Direction
Neutral
Primary Material Application ISO Code
K20, P20
ANSI Code
DCMT32.51ELU
Primary Material Application
Cast Iron, Steel
Finish - Machining
Al203+TiCN
Shape
Rhombic
Chip-Breaker Code
ELU
Features
Excellent Wear Resistance and Fracture Resistance
Coating Process
CVD
Measurement System
Fractional Inch
Chip-Breaker Style
Single
Manufacturer Grade
AC820P
Clearance Angle
7 Degrees
Insert Holding Type
Countersink Hole
Material - Machining
Carbide
Cutting Application
Turning
Number of Cutting Edges
2
Included Angle
55 Degrees
Material
Carbide
Style
DCMT
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code ELU, Inscribed Circle 3/8 in, Al203+TiCN, ANSI Code DCMT32.51ELU, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.