Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DCMT, 1, Carbide

  • Mfr # DCMT32.51EMU-AC700G

  • Zoro # G9523141


product price: $15.15
/ea
Sold in multiples of 10 for $151.50

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMT32.51EMU-AC700G
Zoro #
G9523141
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.51
Corner Radius
1
Insert Thickness
0.156"
Mounting Hole Dia.
0.173
Nose Radius
0.0157"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC700G
Insert Material
Carbide
Insert Application
Roughing
Rake
0 Degrees
ISO Number
DCMT11T304NMU
Mounting Style
Screw-On
Coating
Super FF TiCN/Al2O3/TiN CVD
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
No. of Edges
2
Non Ferrous (N) Compatibility
No
ANSI Number
DCMT32.51EMU-AC700G
For Use With
SDAC, PDJC Toolholders, A-SDUC Boring Bars
Workpiece Compatibility
Cast Iron (K)
Hardened (H) Compatibility
No
Relief Angle
7 Degrees
Steel (P) Compatibility
No
Coating Process
CVD
Primary Material Application ISO Code
P
Shape
Rhombic
Number of Cutting Edges
2
Chip-Breaker Code
EMU
Cutting Application
Turning
Measurement System
Fractional Inch
Primary Material Application
Steel
Material - Machining
Carbide
ANSI Code
DCMT32.51EMU
Clearance Angle
7 Degrees
Manufacturer Grade
AC700G
Features
Excellent Wear Resistance
Included Angle
55 Degrees
Finish - Machining
Al203+TiCN
Insert Holding Type
Countersink Hole
Chip-Breaker Style
Single
Material
Carbide
Style
DCMT
Application
Roughing

Description

Diamond Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 3/8 in, Al203+TiCN, ANSI Code DCMT32.51EMU, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process CVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.