Zoro Homepage

Diamond Turning Insert, Diamond, 3, DCMT, 1, Carbide

  • Mfr # DCMT32.51ESU-AC530U

  • Zoro # G6323941


product price: $11.59
/ea
Sold in multiples of 10 for $115.90

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMT32.51ESU-AC530U
Zoro #
G6323941
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.51
Corner Radius
1
Insert Thickness
0.1560"
Nose Radius
0.0156"
Mounting Hole Dia.
0.173"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC530U
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
DCMT11T304NSU
Mounting Style
Top and Hole Clamping
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
No. of Edges
2
ANSI Number
DCMT32.51ESU-AC530U
Coating
PVD
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
No
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Manufacturer Grade
AC530U
Included Angle
55 Degrees
Chip-Breaker Code
ESU
Primary Material Application ISO Code
M, P
Features
Excellent Fracture Resistance
Chip-Breaker Style
Single
Material - Machining
Carbide
Coating Process
PVD
Insert Holding Type
Countersink Hole
Cutting Application
Turning
Measurement System
Fractional Inch
Finish - Machining
TiAlN+AlCrN
Primary Material Application
Stainless Steel, Steel
ANSI Code
DCMT32.51ESU
Shape
Rhombic
Clearance Angle
7 Degrees
Number of Cutting Edges
2
Material
Carbide
Style
DCMT
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, TiAlN+AlCrN, ANSI Code DCMT32.51ESU, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.