Zoro Homepage

Diamond Turning Insert, Diamond, 3, DCMT, 1, Cermet

  • Mfr # DCMT32.51EFB-T1500Z

  • Zoro # G6324127


product price: $11.15
/ea
Sold in multiples of 10 for $111.50

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMT32.51EFB-T1500Z
Zoro #
G6324127
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.51
Corner Radius
1
Nose Radius
0.0156"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Finishing
Rake
20 Degrees
ISO Number
DCMT11T304N-FB
Cast Iron (K) Compatibility
No
ANSI Number
DCMT32.51EFB-T1500Z
Coating
CVD
Steel (P) Compatibility
Yes
Mounting Style
Screw-On
No. of Edges
2
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
Coating Process
PVD
Insert Holding Type
Countersink Hole
Cutting Application
Turning
Number of Cutting Edges
2
Primary Material Application
Steel
Chip-Breaker Code
EFB
Included Angle
55 Degrees
Features
Wear Resistant
Chip-Breaker Style
Single
ANSI Code
DCMT32.51EFB
Manufacturer Grade
T1500Z
Shape
Rhombic
Material - Machining
Cermet
Clearance Angle
7 Degrees
Material
Cermet
Application
Finishing
Style
DCMT

Description

Diamond Turning Insert, Chip-Breaker Code EFB, Inscribed Circle 3/8 in, ANSI Code DCMT32.51EFB, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.