Zoro Homepage

Diamond Turning Insert, Diamond, 3, DCMT, 1, Cermet

  • Mfr # DCMT32.51ESU-T1500Z

  • Zoro # G6323871


product price: $10.79
/ea
Sold in multiples of 10 for $107.90

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMT32.51ESU-T1500Z
Zoro #
G6323871
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.51
Corner Radius
1
Nose Radius
0.0156"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Finishing
Rake
8 Degrees
ISO Number
DCMT11T304NSU
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
No. of Edges
2
ANSI Number
DCMT32.51ESU-T1500Z
Mounting Style
Top and Hole Clamping
Steel (P) Compatibility
Yes
Coating
CVD
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P)
Hardened (H) Compatibility
No
Primary Material Application
Steel
Clearance Angle
7 Degrees
Number of Cutting Edges
2
Primary Material Application ISO Code
P
Chip-Breaker Style
Single
Insert Holding Type
Countersink Hole
ANSI Code
DCMT32.51ESU
Chip-Breaker Code
ESU
Features
Wear Resistant
Material - Machining
Cermet
Coating Process
PVD
Manufacturer Grade
T1500Z
Included Angle
55 Degrees
Measurement System
Fractional Inch
Cutting Application
Turning
Shape
Rhombic
Material
Cermet
Application
Finishing
Style
DCMT

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, ANSI Code DCMT32.51ESU, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.