Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DCMT, 2, Carbide

  • Mfr # DCMT32.52ELU-AC530U

  • Zoro # G6323810


product price: $13.25
/ea
Sold in multiples of 10 for $132.50

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMT32.52ELU-AC530U
Zoro #
G6323810
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.52
Corner Radius
2
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Nose Radius
0.0156"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC530U
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
DCMT11T308NLU
Mounting Style
Screw-On
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Coating
Cermet
Cutting Direction
Neutral
Steel (P) Compatibility
No
No. of Edges
2
ANSI Number
DCMT32.52ELU-AC530U
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Features
Excellent Fracture Resistance
Chip-Breaker Code
ELU
Insert Holding Type
Countersink Hole
Clearance Angle
7 Degrees
Material - Machining
Carbide
Manufacturer Grade
AC530U
Primary Material Application ISO Code
M, P
Measurement System
Fractional Inch
Finish - Machining
TiAlN+AlCrN
Shape
Rhombic
ANSI Code
DCMT32.52ELU
Number of Cutting Edges
2
Cutting Application
Turning
Coating Process
PVD
Included Angle
55 Degrees
Primary Material Application
Stainless Steel, Steel
Chip-Breaker Style
Single
Material
Carbide
Style
DCMT
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code ELU, Inscribed Circle 3/8 in, TiAlN+AlCrN, ANSI Code DCMT32.52ELU, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.