Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DCMT, 2, Carbide

  • Mfr # DCMT32.52ESU-AC830P

  • Zoro # G6323600


product price: $14.19
/ea
Sold in multiples of 10 for $141.90

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMT32.52ESU-AC830P
Zoro #
G6323600
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.52
Corner Radius
2
Nose Radius
0.0156"
Insert Thickness
0.1560"
Mounting Hole Dia.
0.173"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
DCMT11T308NSU
Coating
CVD
Stainless (M) Compatibility
Yes
ANSI Number
DCMT32.52ESU-AC830P
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Mounting Style
Top and Hole Clamping
No. of Edges
2
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Clearance Angle
7 Degrees
Chip-Breaker Style
Single
Material - Machining
Carbide
Finish - Machining
Al203+TiCN
Primary Material Application ISO Code
P
Shape
Rhombic
ANSI Code
DCMT32.52ESU
Number of Cutting Edges
2
Chip-Breaker Code
ESU
Cutting Application
Turning
Insert Holding Type
Countersink Hole
Measurement System
Fractional Inch
Primary Material Application
Steel
Manufacturer Grade
AC830P
Coating Process
CVD
Included Angle
55 Degrees
Features
Excellent Wear Resistance
Material
Carbide
Application
Finishing
Style
DCMT

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, Al203+TiCN, ANSI Code DCMT32.52ESU, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.