Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DCMT, 2, Cermet

  • Mfr # DCMT32.52EFP-T1500A

  • Zoro # G6323847


product price: $10.65
/ea
Sold in multiples of 10 for $106.50

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMT32.52EFP-T1500A
Zoro #
G6323847
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.52
Corner Radius
2
Nose Radius
0.0156"
Insert Thickness
0.1560"
Mounting Hole Dia.
0.173"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
T1500A
Insert Material
Cermet
Insert Application
Finishing
Rake
10 Degrees
ISO Number
DCMT11T308N-FP
Workpiece Compatibility
Stainless (M), Steel (P)
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Mounting Style
Screw-On
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Coating
CVD
Hardened (H) Compatibility
No
ANSI Number
DCMT32.52EFP-T1500A
No. of Edges
2
Cutting Direction
Neutral
Material - Machining
Cermet
Chip-Breaker Code
EFP
Shape
Rhombic
Primary Material Application
Steel
Features
Excellent Wear Resistance and Fracture Resistance
Manufacturer Grade
T1500A
Chip-Breaker Style
Single
Cutting Application
Turning
Clearance Angle
7 Degrees
Measurement System
Fractional Inch
Primary Material Application ISO Code
P05 - P30
Insert Holding Type
Countersink Hole
ANSI Code
DCMT32.52EFP
Included Angle
55 Degrees
Number of Cutting Edges
2
Material
Cermet
Application
Finishing
Style
DCMT

Description

Diamond Turning Insert, Chip-Breaker Code EFP, Inscribed Circle 3/8 in, ANSI Code DCMT32.52EFP, Chip-Breaker Style Single, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.