Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DCMT, 2, Cermet

  • Mfr # DCMT32.52EFP-T1500Z

  • Zoro # G6323838


product price: $11.55
/ea
Sold in multiples of 10 for $115.50

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMT32.52EFP-T1500Z
Zoro #
G6323838
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.52
Corner Radius
2
Insert Thickness
0.1560"
Nose Radius
0.0156"
Mounting Hole Dia.
0.173"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Finishing
Rake
10 Degrees
ISO Number
DCMT11T308N-FP
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
No. of Edges
2
Mounting Style
Screw-On
Coating
CVD
Non Ferrous (N) Compatibility
No
ANSI Number
DCMT32.52EFP-T1500Z
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
Hardened (H) Compatibility
No
Clearance Angle
7 Degrees
ANSI Code
DCMT32.52EFP
Features
Wear Resistant
Insert Holding Type
Countersink Hole
Chip-Breaker Code
EFP
Primary Material Application
Steel
Coating Process
PVD
Measurement System
Fractional Inch
Shape
Rhombic
Number of Cutting Edges
2
Chip-Breaker Style
Single
Cutting Application
Turning
Included Angle
55 Degrees
Manufacturer Grade
T1500Z
Material - Machining
Cermet
Primary Material Application ISO Code
P
Material
Cermet
Style
DCMT
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code EFP, Inscribed Circle 3/8 in, ANSI Code DCMT32.52EFP, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.