Zoro Homepage

Diamond Turning Insert, Diamond, 3, DCMT, 2, Cermet

  • Mfr # DCMT32.52ELU-T1500Z

  • Zoro # G6323777


product price: $12.29
/ea
Sold in multiples of 10 for $122.90

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMT32.52ELU-T1500Z
Zoro #
G6323777
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.52
Corner Radius
2
Mounting Hole Dia.
0.173"
Nose Radius
0.0156"
Insert Thickness
0.1560"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Finishing
Rake
15 Degrees
ISO Number
DCMT11T308NLU
No. of Edges
2
Workpiece Compatibility
Stainless (M), Steel (P)
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
ANSI Number
DCMT32.52ELU-T1500Z
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Coating
CVD
Non Ferrous (N) Compatibility
No
Mounting Style
Screw-On
Cutting Application
Turning
ANSI Code
DCMT32.52ELU
Primary Material Application
Steel
Measurement System
Fractional Inch
Clearance Angle
7 Degrees
Chip-Breaker Code
ELU
Number of Cutting Edges
2
Insert Holding Type
Countersink Hole
Shape
Rhombic
Primary Material Application ISO Code
P
Chip-Breaker Style
Single
Material - Machining
Cermet
Features
Wear Resistant
Included Angle
55 Degrees
Manufacturer Grade
T1500Z
Coating Process
PVD
Material
Cermet
Application
Finishing
Style
DCMT

Description

Diamond Turning Insert, Chip-Breaker Code ELU, Inscribed Circle 3/8 in, ANSI Code DCMT32.52ELU, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.