Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DCMT, 2, PCD

  • Mfr # NF-DCMT32.52LD-DA1000

  • Zoro # G6307607


product price: $71.35
/ea

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NF-DCMT32.52LD-DA1000
Zoro #
G6307607
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
32.52
Corner Radius
2
Mounting Hole Dia.
0.173"
Nose Radius
0.0156"
Insert Thickness
0.1560"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
DA1000
Insert Material
PCD
Insert Application
Finishing
Rake
0 Degrees
ISO Number
NF-DCMT11T308N-LD
Mounting Style
Screw-On
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
Yes
No. of Edges
1
Stainless (M) Compatibility
No
Workpiece Compatibility
Nonferrous (N), Super Alloy (S)
ANSI Number
NF-DCMT32.52LD-DA1000
Steel (P) Compatibility
No
For Use With
Toolholders, Boring Bars
Coating
CVD
Cutting Direction
Neutral
Shape
Rhombic
ANSI Code
NF-DCMT32.52LD
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Cutting Application
Turning
Primary Material Application ISO Code
N
Included Angle
55 Degrees
Insert Holding Type
Countersink Hole
Measurement System
Fractional Inch
Number of Cutting Edges
1
Features
Excellent Wear Resistance and Fracture Resistance
Manufacturer Grade
DA1000
Chip-Breaker Style
Single
Clearance Angle
7 Degrees
Chip-Breaker Code
LD
Material - Machining
Polycrystalline Diamond
Material
PCD
Application
Finishing
Style
DCMT

Description

Diamond Turning Insert, Chip-Breaker Code LD, Inscribed Circle 3/8 in, ANSI Code NF-DCMT32.52LD, Chip-Breaker Style Single, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.