Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DCMT, .5, Carbide

  • Mfr # DCMT32.50.5ESU-AC5015S

  • Zoro # G7552625


product price: $14.35
/ea
Sold in multiples of 10 for $143.50

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3
Insert Size
32.50.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMT32.50.5ESU-AC5015S
Zoro #
G7552625
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.50.5
Corner Radius
.5
Mounting Hole Dia.
0.173"
Insert Thickness
0.156"
Nose Radius
0.007"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
DCMT11T302N-SU
Stainless (M) Compatibility
Yes
No. of Edges
2
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Coating
PVD
Steel (P) Compatibility
Yes
ANSI Number
DCMT32.50.5ESU
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Relief Angle
7 Degrees
Non Ferrous (N) Compatibility
Yes
Cutting Direction
Neutral
Material - Machining
Carbide
Cutting Application
Turning
Chip-Breaker Style
Single
ANSI Code
DCMT32.50.5ESU
Shape
Rhombic
Measurement System
Fractional Inch
Features
Excellent Wear Resistance
Number of Cutting Edges
2
Included Angle
55 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Clearance Angle
7 Degrees
Primary Material Application ISO Code
K, M, N, P, S
Insert Holding Type
Countersink Hole
Chip-Breaker Code
ESU
Manufacturer Grade
AC5015S
Finish - Machining
AlTiSiN
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, AlTiSiN, ANSI Code DCMT32.50.5ESU, Chip-Breaker Style Single, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.