Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DCMT, .5, Cermet

  • Mfr # DCMT32.50.5ESU-T1500A

  • Zoro # G6324145


product price: $9.89
/ea
Sold in multiples of 10 for $98.90

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3
Insert Size
32.50.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMT32.50.5ESU-T1500A
Zoro #
G6324145
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.50.5
Corner Radius
.5
Nose Radius
0.0078"
Mounting Hole Dia.
0.173"
Insert Thickness
0.0156"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
T1500A
Insert Material
Cermet
Insert Application
Finishing
Rake
8 Degrees
ISO Number
DCMT11T302NSU
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P)
ANSI Number
DCMT32.50.5ESU-T1500A
Coating
PVD
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Mounting Style
Top and Hole Clamping
Super Alloy (S) Compatibility
No
No. of Edges
2
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Clearance Angle
7 Degrees
Chip-Breaker Style
Single
Features
Excellent Wear Resistance and Fracture Resistance
Cutting Application
Turning
Chip-Breaker Code
ESU
Insert Holding Type
Countersink Hole
Primary Material Application
Steel
Shape
Rhombic
Measurement System
Fractional Inch
ANSI Code
DCMT32.50.5ESU
Number of Cutting Edges
2
Included Angle
55 Degrees
Material - Machining
Cermet
Primary Material Application ISO Code
P05 - P30
Manufacturer Grade
T1500A
Material
Cermet
Application
Finishing
Style
DCMT

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, ANSI Code DCMT32.50.5ESU, Chip-Breaker Style Single, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.